Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revival 1-Light 7.75" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 21579HMOI

  • Zoro # G1880747


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Length
7.75 in
Width
7.75 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21579HMOI
Zoro #
G1880747
UPC #
783209224704
Country of Origin
China

Dimensions

Height
12.5 in
Length
7.75 in
Width
7.75 in
Cord Length
120 in
Maximum Hanging Length
134 in
Canopy Height
0.75 in
Minimum Hanging Length
14 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Revival
Item
Mini Pendant
Glass Color
Hammer
Lamp Watts
60 W
Watts
60 W
Material
Steel, Glass
Lamp Included
No
Slope Angle
70°
Location Rating
Dry
Adjustable
No

Description

Metal frames of Oil Rubbed Bronze are draped with a twisted fabric wire for that authentic detail. Clear Hammered glass shades suspend from the twisted wire reminiscent of yesteryear. The restoration style of this collection lives on forever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.