Zoro Homepage

Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 21572HMOI

  • Zoro # G1884168


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
5.25
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21572HMOI
Zoro #
G1884168
UPC #
783209224674
Country of Origin
China

Dimensions

Height
5.25
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
8.5
Thickness
120
Size
Oil Rubbed Bronze
Overall Length
13.75
Backplate Height
13.75
Wire Length
8
Back Plate Width
4.5 in
Back Plate Height
13.75 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Revival
Shade Material
Glass
For Use With
2.9
Housing Material
Steel, Glass
Features
8.5" Extension
Lamp Watts
60 W
Collection
Revival
Lamp Included
No
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Finish
Hammer
Glass Color
Hammer
Damp/Wet Rating
Damp
Watts
60 W
Lighting Direction
Down

Description

Metal frames of Oil Rubbed Bronze are draped with a twisted fabric wire for that authentic detail. Clear Hammered glass shades suspend from the twisted wire reminiscent of yesteryear. The restoration style of this collection lives on forever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.