Revival 3-Light 22.75" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 21573HMOI

  • Zoro # G1883337


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
3
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Width
22.75 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21573HMOI
Zoro #
G1883337
UPC #
783209224681
Country of Origin
China

Dimensions

Width
22.75 in

Details

Lamp Quantity
3
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Collection
Revival
Shade Material
Glass
ADA Compliant
No
Shade Finish
Hammer

Description

Metal frames of Oil Rubbed Bronze are draped with a twisted fabric wire for that authentic detail. Clear Hammered glass shades suspend from the twisted wire reminiscent of yesteryear. The restoration style of this collection lives on forever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.