Revival 5-Light 26.5" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 21575HMOI

  • Zoro # G1882768


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Width
26.5 in
Collection
Revival
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21575HMOI
Zoro #
G1882768
UPC #
783209224698
Country of Origin
China

Dimensions

Width
26.5 in

Details

Lamp Quantity
5
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Collection
Revival
Voltage
120 V
Shade Material
Glass
Shade Finish
Hammer
ADA Compliant
No

Description

Metal frames of Oil Rubbed Bronze are draped with a twisted fabric wire for that authentic detail. Clear Hammered glass shades suspend from the twisted wire reminiscent of yesteryear. The restoration style of this collection lives on forever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.