Zoro Homepage

Revolve 1-Light " Wide Black / Gold Vanity Light

  • Mfr # 21601SWBKGLD

  • Zoro # G1883501


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
6
Length
Black / Gold
Width
Steel, Glass
Housing Finish
Black / Gold
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21601SWBKGLD
Zoro #
G1883501
UPC #
783209222526
Country of Origin
China

Dimensions

Height
6
Length
Black / Gold
Width
Steel, Glass
Size
Black / Gold
Overall Length
5.5
Thickness
120
Overall Height
6.25
Backplate Height
4.75
Wire Length
8
Back Plate Height
4.75 in
Back Plate Width
6 in

Details

Item
Bath Vanity
Housing Finish
Black / Gold
Lamp Type
G9
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Revolve
Shade Material
Glass
Color Temp.
3000 K
Dimmable
Yes
For Use With
1.32
Collection
Revolve
Lamp Watts
4 W
Housing Material
Steel, Glass
Features
6.25" Extension
Lamp Included
Yes
Maximum Wattage Per Bulb
4
Shade Finish
Satin White
ADA Compliant
No
Bulb Type
G9 LED
Number of Bulbs
1
Glass Color
Satin White
Watts
4 W
Damp/Wet Rating
Damp
Lumens
425
CRI
80
Rated Life
20,000 hrs
Lighting Direction
Up/Down
Dimming Method
Triac CL

Description

Satin White glass globes are nested behind rings of Gold which dramatically contrasts against the Black metal background. Soft and natural light is provided by replaceable G9 LED lamps which are included in each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.