Zoro Homepage

Revolve 2-Light " Wide Black / Gold Vanity Light

  • Mfr # 21602SWBKGLD

  • Zoro # G1887799


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
13
Length
Black / Gold
Width
Steel, Glass
Housing Finish
Black / Gold
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21602SWBKGLD
Zoro #
G1887799
UPC #
783209222533
Country of Origin
China

Dimensions

Height
13
Length
Black / Gold
Width
Steel, Glass
Overall Height
6.25
Size
Black / Gold
Overall Length
5.5
Thickness
120
Wire Length
8
Backplate Height
4.75
Back Plate Height
4.75 in
Back Plate Width
13 in

Description

Satin White glass globes are nested behind rings of Gold which dramatically contrasts against the Black metal background. Soft and natural light is provided by replaceable G9 LED lamps which are included in each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.