Zoro Homepage

Revolve 5-Light " Wide Black / Gold Vanity Light

  • Mfr # 21605SWBKGLD

  • Zoro # G1883002


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Length
34.25 in
Housing Finish
Black / Gold
Voltage
120 V
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21605SWBKGLD
Zoro #
G1883002
UPC #
783209222564
Country of Origin
China

Dimensions

Height
5.5 in
Length
34.25 in
Wire Length
8 in
Back Plate Width
34.25 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Black / Gold
Lamp Type
G9
Voltage
120 V
Number of Lights
5
Light Type
LED
Collection Name
Revolve
Color Temp.
3000 K
Lamp Included
Yes
Lamp Watts
4 W
Housing Material
Steel, Glass
Features
6.25" Extension
Glass Color
Satin White
Lumens
2200
Watts
20 W
Damp/Wet Rating
Damp
CRI
80
Dimming Method
Triac CL
Lighting Direction
Up/Down
Rated Life
20,000 hrs

Description

Satin White glass globes are nested behind rings of Gold which dramatically contrasts against the Black metal background. Soft and natural light is provided by replaceable G9 LED lamps which are included in each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.