This item is Discontinued.

Maxim Lighting Richmond 6-Light 21" Wide Colonial Umber Pendant Light 20743CU

Richmond 6-Light 21" Wide Colonial Umber Pendant Light (Discontinued)

  • Mfr # 20743CU
  • Zoro # G1892306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20743CU
Zoro #
G1892306
UPC #
783209054325
Country of Origin
China

Dimensions

Height
21
Length
Colonial Umber
Width
Steel
Size
Colonial Umber
Thickness
120
Overall Length
39.5
Overall Height
21
Chain Length
36
Wire Length
180

Details

Style
Traditional
Collection
Richmond
For Use With
17.1
Dimmable
Yes
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Simplicity meets elegance in this new collection of forged iron frames hand painted in our new Colonial Umber finish. The optional large scale crystals add a touch of class while the addition of the shades creates the perfect lighting effect. Some styles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.