
Richmond 8-Light 26.5" Wide Colonial Umber Pendant Light (Discontinued)
- Mfr # 20744CU
- Zoro # G1896777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20744CU
Zoro #
G1896777
UPC #
783209054332
Country of Origin
China
Dimensions
Height
26.5
Length
Colonial Umber
Width
Steel
Size
Colonial Umber
Overall Height
26.5
Thickness
120
Overall Length
49
Wire Length
180
Chain Length
36
Details
Style
Traditional
For Use With
23.32
Collection
Richmond
Dimmable
Yes
Number of Bulbs
8
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Simplicity meets elegance in this new collection of forged iron frames hand painted in our new Colonial Umber finish. The optional large scale crystals add a touch of class while the addition of the shades creates the perfect lighting effect. Some styles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.