Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Road House 5-Light 22" Wide Barn Wood / Iron Ore Pendant Light 20925BWIO

Road House 5-Light 22" Wide Barn Wood / Iron Ore Pendant Light (Discontinued)

  • Mfr # 20925BWIO
  • Zoro # G1877859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20925BWIO
Zoro #
G1877859
UPC #
783209124813
Country of Origin
China

Dimensions

Height
22
Length
Barn Wood / Iron Ore
Width
Wood, Steel, Aluminum Cast
Size
Barn Wood / Iron Ore
Inside Diameter
64.13
Thickness
120
Overall Length
31.5
Overall Height
22
Wire Length
120
Chain Length
36
Maximum Height
64.13
Minimum Height
26.13

Details

Collection
Road House
Dimmable
Yes
For Use With
18.04
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
5
Bulb Type
E12 Candelabra Incandescent

Description

Unique pendants formed of bent wood finished in Barnwood which is a weathered and distressed look. The internal clusters and details are constructed of cast iron in a hammered pattern and finished in a natural looking Iron Ore. A excellent blend of soft shape and rustic finish allows for this collection to fit into a number of interior designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.