Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Road House 6-Light 36" Wide Barn Wood / Iron Ore Linear Pendant

  • Mfr # 20927BWIO

  • Zoro # G1878750


product price: $1,328.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Length
19 in
Width
36 in
Housing Finish
Barn Wood / Iron Ore
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20927BWIO
Zoro #
G1878750
UPC #
783209124820
Country of Origin
China

Dimensions

Height
23 in
Length
19 in
Width
36 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
63.13 in
Canopy Length
7.5 in
Canopy Height
1.38 in
Canopy Width
7.5 in
Minimum Hanging Length
31.13 in

Details

Housing Finish
Barn Wood / Iron Ore
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Road House
Item
Linear Pendant
Watts
240 W
Lamp Included
No
Lamp Watts
40 W
Material
Wood, Steel, Cast Aluminum
Dimmable
Yes
Location Rating
Dry

Description

Unique pendants formed of bent wood finished in Barnwood which is a weathered and distressed look. The internal clusters and details are constructed of cast iron in a hammered pattern and finished in a natural looking Iron Ore. A excellent blend of soft shape and rustic finish allows for this collection to fit into a number of interior designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.