This item is Discontinued.

Maxim Lighting Rocco 3-Light 22" Wide Polished Chrome Vanity Light 20028SWPC

Rocco 3-Light 22" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 20028SWPC
  • Zoro # G1879791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20028SWPC
Zoro #
G1879791
UPC #
783209001411
Country of Origin
China

Dimensions

Height
22
Length
Polished Chrome
Width
Steel, Glass
Overall Height
6.75
Thickness
120
Size
Polished Chrome
Overall Length
9.75
Backplate Height
4.75
Wire Length
6

Details

Style
Transitional
Shade Material
Opal Glass
For Use With
5.72
Collection
Rocco
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Number of Bulbs
3
ADA Compliant
No

Description

A clean, contemporary design featuring rectangular tubing, finished in your choice of Polished Chrome or Oil Rubbed Bronze, is enhanced by the tall scale, Satin White glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.