This item is Discontinued.

Maxim Lighting Rocco 4-Light 30.75" Wide Polished Chrome Vanity Light 20029SWPC

Rocco 4-Light 30.75" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 20029SWPC
  • Zoro # G1882339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20029SWPC
Zoro #
G1882339
UPC #
783209001435
Country of Origin
China

Dimensions

Height
30.75
Length
Polished Chrome
Width
Steel, Glass
Overall Height
6.75
Size
Polished Chrome
Thickness
120
Overall Length
9.75
Backplate Height
4.75

Details

Style
Transitional
Shade Material
Opal Glass
Dimmable
Yes
Collection
Rocco
For Use With
6.84
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Shade Finish
Satin White
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

A clean, contemporary design featuring rectangular tubing, finished in your choice of Polished Chrome or Oil Rubbed Bronze, is enhanced by the tall scale, Satin White glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.