Zoro Homepage

Rogue 1-Light 17" Wide Satin Nickel Flush Mount Light

  • Mfr # 10274WTSN

  • Zoro # G1892848


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
17 in
Width
17 in
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10274WTSN
Zoro #
G1892848
UPC #
783209232969
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Height
5.25 in
Wire Length
8 in
Canopy Height
1 in
Canopy Length
10.75 in
Canopy Width
10.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1200
Watts
20 W
Item
Flush Mount Lights
Bulb Technology
LED
Rated Life
50,000 hrs
Color Temperature
3000 K
Lamp Watts
20 W
CRI
90
Number of Bulbs
1
Collection
Rogue LED
Body Material
Polycarbonate, Steel
Bulb Included
Yes
Dimming Method
ELV or Triac CL
Location Rating
Dry

Description

Simple flush mounts in a variety of configurations and finishes. A twist lock lens for easy replacement of lamps and cleaning. Available in LED or E26 incandescent and emergency back-up options. Also available in your choice of Satin Nickel, Satin Brass, and Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.