Rondo 1-Light 6.5" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 12761WTOI

  • Zoro # G1879408


product price:  $108.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Bulb Technology
Incandescent
Description/Special Features
7.5" Extension
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12761WTOI
Zoro #
G1879408
UPC #
783209051003
Country of Origin
China

Dimensions

Height
8.5 in
Width
6.5 in
Back Plate Height
6.5 in
Back Plate Width
4.5 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Bulb Technology
Incandescent
Description/Special Features
7.5" Extension
Voltage
120 V
Lamp Watts
60 W
Lamp Included
No
Bulb Type
E12 Candelabra
Number of Bulbs
1
Collection
Rondo
Shade Color
White
Body Material
Steel, Fabric, Glass, Acrylic
Location Rating
Damp

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.