Zoro Homepage

Rondo 1-Light 6.5" Wide Polished Nickel Wall Sconce

  • Mfr # 12761WTPN

  • Zoro # G1881657


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Dimmable
Yes
Finish
Polished Nickel
Voltage
120 V
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12761WTPN
Zoro #
G1881657
UPC #
783209075375
Country of Origin
China

Dimensions

Height
8.5 in
Width
6.5 in
Back Plate Width
4.5 in
Back Plate Height
6.5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Voltage
120 V
Lamp Included
No
Bulb Technology
Incandescent
Lamp Watts
60 W
Description/Special Features
7.5" Extension
Bulb Type
E12 Candelabra
Collection
Rondo
Number of Bulbs
1
Body Material
Steel, Fabric, Glass, Acrylic
Shade Color
White
Location Rating
Damp

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.