Zoro Homepage
This item is Discontinued.
Maxim Lighting Rondo 1-Light 8.5" Wide Polished Nickel Pendant Light 92750WTPN

Rondo 1-Light 8.5" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 92750WTPN
  • Zoro # G1884457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92750WTPN
Zoro #
G1884457
UPC #
783209075412
Country of Origin
China

Dimensions

Width
8.5 in

Details

Housing Finish
Polished Nickel
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Transitional
Collection Name
Rondo
Shade Material
Fabric
Dimmable
Yes
ADA Compliant
No
Shade Finish
White

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.