This item is Discontinued.

Maxim Lighting Rondo 2-Light 16.75" Wide Oil Rubbed Bronze Vanity Light 12762WTOI

This item is Discontinued.

Maxim Lighting

Rondo 2-Light 16.75" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

Mfr # 12762WTOI
Zoro # G1878997
UPC # 783209051270
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12762WTOI
Zoro #
G1878997
UPC #
783209051270
Country of Origin
China

Dimensions

Width
16.75 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
2
Style
Transitional
Collection Name
Rondo
Shade Material
Fabric
Dimmable
Yes
ADA Compliant
No

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.