Rondo 3-Light 15" Wide Polished Nickel Flush Mount Light

  • Mfr # 12751WTPN

  • Zoro # G1897510


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Length
15 in
Lamp Type
E26 Medium
Voltage
120 V
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12751WTPN
Zoro #
G1897510
UPC #
783209083738
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
7.25 in

Details

Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Item
Flush Mount Lights
Bulb Technology
Incandescent
Lamp Watts
60 W
Number of Bulbs
3
Collection
Rondo
Body Material
Steel, Fabric, Glass, Acrylic
Shade Color
White
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.