Rondo 3-Light 26.25" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12763WTOI

  • Zoro # G1884700


product price:  $268.00
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Oil Rubbed Bronze
Width
Steel, Fabric, Glass, Acrylic
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12763WTOI
Zoro #
G1884700
UPC #
783209051584
Country of Origin
China

Dimensions

Height
26.25
Length
Oil Rubbed Bronze
Width
Steel, Fabric, Glass, Acrylic
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
7.75
Overall Length
8.25
Backplate Height
4.5
Back Plate Height
4.5 in
Back Plate Width
6.5 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Transitional
Collection Name
Rondo
Shade Material
Fabric
Features
7.75" Extension
Lamp Watts
60 W
Lamp Included
No
Housing Material
Steel, Fabric, Glass, Acrylic
For Use With
3.37
Collection
Rondo
Dimmable
Yes
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Watts
180 W
Damp/Wet Rating
Damp
Shade Color
White
Adjustable
No

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.