Zoro Homepage

Rondo 3-Light 26.25" Wide Polished Nickel Vanity Light

  • Mfr # 12763WTPN

  • Zoro # G1886959


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12763WTPN
Zoro #
G1886959
UPC #
783209075399
Country of Origin
China

Dimensions

Height
26.25
Length
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Overall Length
8.25
Size
Polished Nickel
Overall Height
7.75
Thickness
120
Backplate Height
6.5
Back Plate Width
6.5 in
Back Plate Height
4.5 in

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.