Zoro Homepage
This item is Discontinued.
Maxim Lighting Rondo 4-Light 22.25" Wide Polished Nickel Pendant Light 12753WTPN

Rondo 4-Light 22.25" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 12753WTPN
  • Zoro # G1893846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12753WTPN
Zoro #
G1893846
UPC #
783209075337
Country of Origin
China

Dimensions

Height
22.25
Length
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Size
Polished Nickel
Thickness
120
Inside Diameter
60
Overall Height
22.25
Overall Length
24
Wire Length
120
Chain Length
36

Details

Style
Transitional
Shade Material
Fabric
Dimmable
Yes
Collection
Rondo
For Use With
9.61
Number of Bulbs
4
Shade Finish
White
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.