Zoro Homepage

Rondo 4-Light 36.25" Wide Polished Nickel Vanity Light

  • Mfr # 12764WTPN

  • Zoro # G1885568


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Height
36.25
Length
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12764WTPN
Zoro #
G1885568
UPC #
783209075405
Country of Origin
China

Dimensions

Height
36.25
Length
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Thickness
120
Overall Height
7.75
Overall Length
8.25
Size
Polished Nickel
Backplate Height
6.5
Back Plate Height
4.5 in
Back Plate Width
6.5 in

Details

Item
Bath Vanity
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Transitional
Collection Name
Rondo
Shade Material
Fabric
Dimmable
Yes
Collection
Rondo
Lamp Included
No
Lamp Watts
60 W
For Use With
4.3
Housing Material
Steel, Fabric, Glass, Acrylic
Features
7.75" Extension
Bulb Type
E12 Candelabra Incandescent
Shade Finish
White
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
4
Damp/Wet Rating
Damp
Watts
240 W
Shade Color
White

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.