This item is Discontinued.

Maxim Lighting Ruffle 3-Light 13.25" Wide Bronze / Burnished Brass Flush Mount Light 26010OIBUB

Ruffle 3-Light 13.25" Wide Bronze / Burnished Brass Flush Mount Light (Discontinued)

  • Mfr # 26010OIBUB
  • Zoro # G1878078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26010OIBUB
Zoro #
G1878078
UPC #
783209193376
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze / Burnished Brass
Width
Steel
Height
13.25
Size
Oil Rubbed Bronze / Burnished Brass
Thickness
120
Overall Height
13.25
Overall Length
5.5
Wire Length
8

Details

Dimmable
Yes
For Use With
10.56
Number of Bulbs
3
Collection
Ruffle
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Ribbed metalwork is framed in drum or square formed options available in both ceiling mounts and pendants. The two-tone finish of Oil Rubbed Bronze with Burnished Brass frame offers classic styling while Weathered Zinc with Matte Satin Nickel offers a more country elegant option. The incandescent lighting is softly diffused through a frosted glass diffuser.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.