This item is Discontinued.

Maxim Lighting Ruffle 4-Light 17.5" Wide Weathered Zinc / Satin Nickel Pendant Light 26025WZSN

Ruffle 4-Light 17.5" Wide Weathered Zinc / Satin Nickel Pendant Light (Discontinued)

  • Mfr # 26025WZSN
  • Zoro # G1882278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26025WZSN
Zoro #
G1882278
UPC #
783209193475
Country of Origin
China

Dimensions

Height
17.5
Length
Weathered Zinc / Satin Nickel
Width
Steel
Size
Weathered Zinc / Satin Nickel
Inside Diameter
54.75
Overall Length
26.75
Thickness
120
Overall Height
17.5
Chain Length
36
Maximum Height
54.75
Minimum Height
27.75
Wire Length
120

Details

Shade Material
Glass
Collection
Ruffle
Dimmable
Yes
For Use With
16.1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No

Description

Ribbed metalwork is framed in drum or square formed options available in both ceiling mounts and pendants. The two-tone finish of Oil Rubbed Bronze with Burnished Brass frame offers classic styling while Weathered Zinc with Matte Satin Nickel offers a more country elegant option. The incandescent lighting is softly diffused through a frosted glass diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.