Zoro Homepage
This item is Discontinued.
Maxim Lighting Ruffle 4-Light 18.5" Wide Bronze / Burnished Brass Pendant Light 26015OIBUB

Ruffle 4-Light 18.5" Wide Bronze / Burnished Brass Pendant Light (Discontinued)

  • Mfr # 26015OIBUB
  • Zoro # G1877700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26015OIBUB
Zoro #
G1877700
UPC #
783209193413
Country of Origin
China

Dimensions

Height
18.5
Length
Oil Rubbed Bronze / Burnished Brass
Width
Steel
Size
Oil Rubbed Bronze / Burnished Brass
Overall Length
26.75
Thickness
120
Overall Height
18.5
Inside Diameter
54.75
Maximum Height
54.75
Minimum Height
27.75
Chain Length
36
Wire Length
120

Details

Shade Material
Glass
Dimmable
Yes
Collection
Ruffle
For Use With
17.6
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No

Description

Ribbed metalwork is framed in drum or square formed options available in both ceiling mounts and pendants. The two-tone finish of Oil Rubbed Bronze with Burnished Brass frame offers classic styling while Weathered Zinc with Matte Satin Nickel offers a more country elegant option. The incandescent lighting is softly diffused through a frosted glass diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.