
Ruffle 4-Light 18.5" Wide Weathered Zinc / Satin Nickel Pendant Light (Discontinued)
- Mfr # 26015WZSN
- Zoro # G1878102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26015WZSN
Zoro #
G1878102
UPC #
783209193420
Country of Origin
China
Dimensions
Height
18.5
Length
Weathered Zinc / Satin Nickel
Width
Steel
Size
Weathered Zinc / Satin Nickel
Overall Length
26.75
Inside Diameter
54.75
Overall Height
18.5
Thickness
120
Chain Length
36
Maximum Height
54.75
Minimum Height
27.75
Wire Length
120
Details
Shade Material
Glass
For Use With
17.6
Dimmable
Yes
Collection
Ruffle
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
Ribbed metalwork is framed in drum or square formed options available in both ceiling mounts and pendants. The two-tone finish of Oil Rubbed Bronze with Burnished Brass frame offers classic styling while Weathered Zinc with Matte Satin Nickel offers a more country elegant option. The incandescent lighting is softly diffused through a frosted glass diffuser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.