Zoro Homepage

Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount

  • Mfr # 55900SWBK

  • Zoro # G1504442


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Watts
12 W
Lumens
840
CRI
Greater than 90
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55900SWBK
Zoro #
G1504442
UPC #
783209170001
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Length
Black
Height
6
Thickness
120
Size
Black
Overall Height
6
Overall Length
19.5

Details

Housing Finish
Black
Watts
12 W
Lumens
840
Item
Outdoor Pole/Post Mount Light
CRI
Greater than 90
Color Temperature
3000 K
Bulb Technology
LED
Lamp Type
AC Integrated
Lamp Included / Lamp Not Included
Included
Material
Aluminum, Glass
Dimmable
Yes
Voltage
120 V
Special Features
Dark Sky
For Use With
5.72
Bulb Type
AC Integrated LED
ADA Compliant
No
Shade Finish
Satin White
Collection
Salon LED
Maximum Wattage Per Bulb
12
Shade Material
Glass
Number of Bulbs
1
Damp/Wet Rating
Wet
Dimming Method
Electronic Low Voltage (ELV)
Glass Color
Satin White

Description

A classic style cast aluminum open frame finished in Black houses a variety of diffusers to create different design element to fit a wide range of home designs. You have your choice of Satin White or Water Glass cylinders and Clear Ribbed or stainless steel Mesh Screen square diffusers. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.