This item is Discontinued.

Maxim Lighting Salon LED 1-Light 6" Wide Black Outdoor Wall Sconce 55902MSCBK

Salon LED 1-Light 6" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 55902MSCBK
  • Zoro # G1460421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55902MSCBK
Zoro #
G1460421
UPC #
783209169951
Country of Origin
China

Dimensions

Width
6 in

Details

Voltage
120 V
Finish
Black
Lamp Quantity
1
Lamp Type
AC Integrated LED
Shade Material
Glass
ADA Compliant
No
Collection
Salon LED
Dimmable
Yes

Description

A classic style cast aluminum open frame finished in Black houses a variety of diffusers to create different design element to fit a wide range of home designs. You have your choice of Satin White or Water Glass cylinders and Clear Ribbed or stainless steel Mesh Screen square diffusers. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.