Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salon LED 1-Light 6" Wide Black Outdoor Wall Sconce

  • Mfr # 55902WGBK

  • Zoro # G1457816


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 6.5" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
6
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55902WGBK
Zoro #
G1457816
UPC #
783209169937
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6
Length
Black
Fixture Width
5.75 in
Fixture Height
8.75 in
Overall Length
10
Thickness
120
Overall Height
6.5
Size
Black
Backplate Height
8.75

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 6.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
560
Finish
Black
Glass Color
Water Glass
Lamp Type
AC Integrated
Housing Material
Aluminum, Glass
Lamp Quantity
1
Lamp Watts
8 W
Lamp Included
Yes
CRI
Greater than 90
Color Temperature
3000 K
For Use With
4
Shade Finish
Water Glass
Collection
Salon LED
Maximum Wattage Per Bulb
8
Bulb Type
AC Integrated LED
Number of Bulbs
1
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Wet
Dimming Method
Electronic Low Voltage (ELV)

Description

A classic style cast aluminum open frame finished in Black houses a variety of diffusers to create different design element to fit a wide range of home designs. You have your choice of Satin White or Water Glass cylinders and Clear Ribbed or stainless steel Mesh Screen square diffusers. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.