Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santa Barbara Dark Sky 1-Light 9" Wide Sienna Outdoor Wall Sconce

  • Mfr # 3144MOSE

  • Zoro # G1458531


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 11" Extension
Voltage
120 V
Width
Die Cast Aluminum, Glass
Height
9
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3144MOSE
Zoro #
G1458531
UPC #
783209314405
Country of Origin
China

Dimensions

Width
Die Cast Aluminum, Glass
Height
9
Length
Sienna
Fixture Height
13.75 in
Fixture Width
6 in
Size
Sienna
Overall Height
11
Thickness
120
Overall Length
16
Backplate Height
13.75

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 11" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Mocha
Lamp Quantity
1
Housing Material
Die Cast Aluminum, Glass
Lamp Included
No
Lamp Watts
60 W
Lamp Type
E26 Medium
For Use With
7.48
Number of Bulbs
1
Collection
Santa Barbara Dark Sky
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Mocha
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Santa Barbara Dark Sky is a traditional, craftsman/mission style collection from Maxim Lighting in Sienna finish with Mocha glass. Designed to meet the requirements of Dark Sky, these fixtures preserve and protect the nighttime environment and the heritage of dark skies through quality outdoor lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.