Zoro Homepage

Santa Barbara DC 1-Light 5.5" Wide Sienna Outdoor Wall Sconce

  • Mfr # 3131CDSE

  • Zoro # G1461429


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Features
8" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131CDSE
Zoro #
G1461429
UPC #
783209313101
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Sienna
Fixture Height
7.75 in
Fixture Width
4 in
Overall Height
8
Size
Sienna
Thickness
120
Overall Length
10.25
Backplate Height
7.75

Details

Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Seedy
Housing Material
Die Cast Aluminum
Lamp Included
No
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
1
For Use With
2.75
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Maximum Wattage Per Bulb
60
Collection
Santa Barbara DC
ADA Compliant
No
Shade Finish
Seedy
Style
Traditional
Shade Material
Glass
Damp/Wet Rating
Wet

Description

Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.