Zoro Homepage

Santa Barbara DC 3-Light 10.5" Wide Sienna Outdoor Deck Lantern

  • Mfr # 3132CDSE

  • Zoro # G1506746


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Finish
Sienna
Glass Color
Seedy
Lamp Included
No
Dimmable
Yes
Bulb Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3132CDSE
Zoro #
G1506746
UPC #
783209313200
Country of Origin
China

Dimensions

Height
12.5 in
Length
10.5 in
Width
10.5 in

Details

Item
Outdoor Deck Lantern
Finish
Sienna
Glass Color
Seedy
Lamp Included
No
Dimmable
Yes
Bulb Type
E12 Candelabra
Voltage
120 V
Watts
120 W
Material of Construction
Die Cast Aluminum
Bulb Technology
Incandescent
Number of Lamps
3
Collection
Santa Barbara DC
Lamp Watts
40 W
Damp/Wet Rating
Wet

Description

Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.