Zoro Homepage

Santa Barbara DC 3-Light 11" Wide Sienna Outdoor Wall Sconce

  • Mfr # 3135CDSE

  • Zoro # G1462007


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Features
13.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
11
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3135CDSE
Zoro #
G1462007
UPC #
783209313507
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
11
Length
Sienna
Fixture Height
17 in
Fixture Width
7 in
Thickness
120
Overall Height
13.5
Size
Sienna
Overall Length
20
Backplate Height
17

Description

Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.