Shop MAXIM LIGHTING

Santa Barbara DC 3-Light 9" Wide Sienna Pendant Light

  • Mfr # 3138CDSE

  • Zoro # G1893091


product price:  $298.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Length
9 in
Housing Finish
Sienna
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3138CDSE
Zoro #
G1893091
UPC #
783209313804
Country of Origin
China

Dimensions

Height
17.5 in
Length
9 in
Width
9 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Sienna
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Santa Barbara DC
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Lamp Included
No
Lamp Watts
40 W
Watts
120 W
Dimmable
Yes
Material
Die Cast Aluminum
Location Rating
Damp

Description

Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.