This item is Discontinued.

Maxim Lighting Santa Barbara LED E26 1-Light 10.5" Wide Sienna Outdoor Deck Lantern 65032MOSE

Santa Barbara LED E26 1-Light 10.5" Wide Sienna Outdoor Deck Lantern (Discontinued)

  • Mfr # 65032MOSE
  • Zoro # G1505282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65032MOSE
Zoro #
G1505282
UPC #
783209204508
Country of Origin
China

Dimensions

Size
Sienna
Width
Die Cast Aluminum
Height
10.5
Length
Sienna
Overall Height
10.5
Overall Length
12.5
Thickness
120

Details

Dimmable
Yes
Bulb Type
E26 Medium LED
For Use With
5.28
Maximum Wattage Per Bulb
9
Shade Finish
Mocha
Shade Material
Glass
ADA Compliant
No
Collection
Santa Barbara LED E26
Number of Bulbs
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.