Zoro Homepage
This item is Discontinued.
Maxim Lighting Santa Barbara LED E26 1-Light 11" Wide Sienna Outdoor Wall Sconce 65035MOSE

Santa Barbara LED E26 1-Light 11" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 65035MOSE
  • Zoro # G1461410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65035MOSE
Zoro #
G1461410
UPC #
783209204539
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
11
Length
Sienna
Size
Sienna
Overall Length
20
Overall Height
13.5
Thickness
120
Backplate Height
17

Details

For Use With
10.12
ADA Compliant
No
Shade Finish
Mocha
Maximum Wattage Per Bulb
12
Number of Bulbs
1
Collection
Santa Barbara LED E26
Dimmable
Yes
Shade Material
Glass
Bulb Type
E26 Medium LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.