This item is Discontinued.

Maxim Lighting Santa Barbara LED E26 1-Light 5.5" Wide Sienna Outdoor Wall Sconce 65031MOSE

Santa Barbara LED E26 1-Light 5.5" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 65031MOSE
  • Zoro # G1460500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65031MOSE
Zoro #
G1460500
UPC #
783209204492
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Sienna
Size
Sienna
Thickness
120
Overall Height
8
Overall Length
10
Backplate Height
7.5

Details

For Use With
5.2
Number of Bulbs
1
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Dimmable
Yes
Shade Finish
Mocha
Collection
Santa Barbara LED E26
ADA Compliant
No
Shade Material
Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.