This item is Discontinued.

Maxim Lighting Santa Barbara LED E26 1-Light 7" Wide Sienna Outdoor Wall Sconce 65033MOSE

Santa Barbara LED E26 1-Light 7" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 65033MOSE
  • Zoro # G1460047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65033MOSE
Zoro #
G1460047
UPC #
783209204515
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Sienna
Size
Sienna
Overall Length
13
Overall Height
8.5
Thickness
120
Backplate Height
10

Details

For Use With
4.29
Collection
Santa Barbara LED E26
Bulb Type
E26 Medium LED
Shade Finish
Mocha
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Shade Material
Glass
ADA Compliant
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.