This item is Discontinued.

Maxim Lighting Santa Barbara LED E26 1-Light 9" Wide Sienna Outdoor Pole/Post Mount 65036MOSE

Santa Barbara LED E26 1-Light 9" Wide Sienna Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 65036MOSE
  • Zoro # G1506326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65036MOSE
Zoro #
G1506326
UPC #
783209204546
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Sienna
Overall Height
9
Overall Length
16
Size
Sienna
Thickness
120
Backplate Height
3.5

Details

Dimmable
Yes
For Use With
5.94
Number of Bulbs
1
Shade Finish
Mocha
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Collection
Santa Barbara LED E26
ADA Compliant
No
Shade Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.