This item is Discontinued.

Maxim Lighting Santa Barbara LED E26 1-Light 9" Wide Sienna Outdoor Wall Sconce 65034MOSE

Santa Barbara LED E26 1-Light 9" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 65034MOSE
  • Zoro # G1460799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65034MOSE
Zoro #
G1460799
UPC #
783209204522
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Sienna
Size
Sienna
Overall Height
11
Overall Length
16
Thickness
120
Backplate Height
14

Details

For Use With
7.48
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Collection
Santa Barbara LED E26
Bulb Type
E26 Medium LED
Dimmable
Yes
Shade Finish
Mocha
ADA Compliant
No
Shade Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.