Zoro Homepage

Santa Barbara VX 1-Light 7" Wide Sienna Outdoor Wall Sconce

  • Mfr # 40033CDSE

  • Zoro # G1459329


product price: $314.00
/ea
Free Shipping & Returns

Key Features

Features
8.5" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
7
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40033CDSE
Zoro #
G1459329
UPC #
783209063488
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
7
Length
Sienna
Fixture Width
5.5 in
Fixture Height
10 in
Size
Sienna
Overall Height
8.5
Thickness
120
Overall Length
13
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Seedy
Housing Material
Vivex Resin Composite, Glass
Lamp Watts
60 W
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
For Use With
4.62
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Dimmable
Yes
Collection
Santa Barbara VX
Style
Traditional
Number of Bulbs
1
Shade Material
Glass
Damp/Wet Rating
Wet

Description

Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.