Zoro Homepage

Santa Barbara VX 3-Light 11" Wide Sienna Outdoor Deck Lantern

  • Mfr # 40032CDSE

  • Zoro # G1503672


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Size
Sienna
Finish
Sienna
Glass Color
Seedy
Material of Construction
Vivex Resin Composite, Glass
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40032CDSE
Zoro #
G1503672
UPC #
783209063471
Country of Origin
China

Dimensions

Size
Sienna
Height
11
Length
Sienna
Width
Vivex Resin Composite, Glass
Overall Length
15
Thickness
120
Overall Height
11

Details

Item
Outdoor Deck Lantern
Finish
Sienna
Glass Color
Seedy
Voltage
120 V
Material of Construction
Vivex Resin Composite, Glass
Lamp Included
No
Watts
120 W
Dimmable
Yes
Number of Lamps
3
Bulb Type
E12 Candelabra Incandescent
Bulb Technology
Incandescent
For Use With
8.14
Collection
Santa Barbara VX
Maximum Wattage Per Bulb
40
Style
Traditional
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
3
Shade Finish
Seedy
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.