Zoro Homepage

Santa Barbara VX 3-Light 11" Wide Sienna Outdoor Wall Sconce

  • Mfr # 40035CDSE

  • Zoro # G1457877


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Features
13.5" Extension
Voltage
120 V
Width
11 in
Height
20 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40035CDSE
Zoro #
G1457877
UPC #
783209063501
Country of Origin
China

Dimensions

Width
11 in
Height
20 in
Fixture Height
17 in
Fixture Width
7 in

Details

Item
Outdoor Wall Mount Light
Features
13.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Sienna
Glass Color
Seedy
Lamp Quantity
3
Housing Material
Vivex Resin Composite, Glass
Lamp Watts
40 W
Lamp Type
E12 Candelabra
Lamp Included
No
Dimmable
Yes
Collection
Santa Barbara VX
Damp/Wet Rating
Wet

Description

Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.