Zoro Homepage

Santa Barbara VX 3-Light 9" Wide Sienna Outdoor Pole/Post Mount

  • Mfr # 40036CDSE

  • Zoro # G1504226


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Size
Sienna
Finish
Sienna
Glass Color
Seedy
Watts
120 W
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40036CDSE
Zoro #
G1504226
UPC #
783209063518
Country of Origin
China

Dimensions

Size
Sienna
Height
9
Length
Sienna
Width
Vivex Resin Composite, Glass
Thickness
120
Overall Length
16
Overall Height
9

Details

Item
Outdoor Pole/Post Mount Light
Finish
Sienna
Glass Color
Seedy
Watts
120 W
Number of Lamps
3
Material of Construction
Vivex Resin Composite, Glass
Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
Lamp Included
No
Bulb Technology
Incandescent
Voltage
120 V
For Use With
5.65
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
40
Collection
Santa Barbara VX
Shade Finish
Seedy
Style
Traditional
Number of Bulbs
3
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.