This item is Discontinued.

Maxim Lighting Savant 4-Light 11" Wide Bronze / Antique Brass Chandelier 25283WLBZAB

Savant 4-Light 11" Wide Bronze / Antique Brass Chandelier (Discontinued)

  • Mfr # 25283WLBZAB
  • Zoro # G1899890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25283WLBZAB
Zoro #
G1899890
UPC #
783209240391
Country of Origin
China

Dimensions

Width
11 in

Details

Lamp Quantity
4
Housing Finish
Bronze / Antique Brass
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Dimmable
Yes
Collection
Savant
ADA Compliant
No
Shade Material
Fabric

Description

Drum shades of White Linen with an off-white liner are cradled in sculptural frames of Bronze with Antique Brass candle sleeves. The combination of finishes, textures, and materials provide a traditional look with depth and freshness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.