Savant 4-Light 20.25" Wide Bronze / Antique Brass Chandelier

  • Mfr # 25284WLBZAB

  • Zoro # G1899181


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Material
Fabric, Steel
Dimmable
Yes
Width
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25284WLBZAB
Zoro #
G1899181
UPC #
783209240407
Country of Origin
China

Dimensions

Height
26 in
Length
20.25 in
Width
20.25 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
68 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
0.75 in
Minimum Hanging Length
30 in
Back Plate Height
38 in

Details

Item
Chandelier
Housing Finish
Bronze / Antique Brass
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Material
Fabric, Steel
Dimmable
Yes
Collection
Savant
Number of Lights
4
Lamp Watts
60 W
Light Type
Incandescent
Voltage
120 V
Bulb Included
No
Slope Angle
90°
Shade Color
White Linen
Location Rating
Dry

Description

Drum shades of White Linen with an off-white liner are cradled in sculptural frames of Bronze with Antique Brass candle sleeves. The combination of finishes, textures, and materials provide a traditional look with depth and freshness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.