Savant 8-Light 31" Wide Bronze / Antique Brass Chandelier

  • Mfr # 25285WLBZAB

  • Zoro # G1898542


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
480 W
Size
Bronze / Antique Brass
Height
31
Overall Height
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25285WLBZAB
Zoro #
G1898542
UPC #
783209240421
Country of Origin
China

Dimensions

Size
Bronze / Antique Brass
Height
31
Overall Height
31
Width
Fabric, Steel
Length
Bronze / Antique Brass
Thickness
120
Inside Diameter
76.5
Overall Length
34.5
Wire Length
120
Backplate Height
38
Maximum Height
76.5
Minimum Height
38.5
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
76.5 in
Canopy Width
5 in
Minimum Hanging Length
38.5 in
Canopy Height
0.75 in
Canopy Length
5 in
Back Plate Height
38 in

Details

Item
Chandelier
Housing Finish
Bronze / Antique Brass
Lamp Type
E12 Candelabra
Fixture Wattage
480 W
Lamp Watts
60 W
Collection
Savant
Number of Lights
8
Voltage
120 V
Light Type
Incandescent
Material
Fabric, Steel
Dimmable
Yes
For Use With
11.7
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
8
Maximum Wattage Per Bulb
60
Shade Material
Fabric
Bulb Included
No
Shade Color
White Linen
Slope Angle
90°
Location Rating
Dry

Description

Drum shades of White Linen with an off-white liner are cradled in sculptural frames of Bronze with Antique Brass candle sleeves. The combination of finishes, textures, and materials provide a traditional look with depth and freshness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.