Zoro Homepage

Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light

  • Mfr # 26343CLABBK

  • Zoro # G1886861


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Height
24.25
Length
Antique Brass / Black
Width
Steel, Glass
Housing Finish
Antique Brass / Black
Lamp Type
E26 T14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26343CLABBK
Zoro #
G1886861
UPC #
783209222045
Country of Origin
China

Dimensions

Height
24.25
Length
Antique Brass / Black
Width
Steel, Glass
Size
Antique Brass / Black
Thickness
120
Overall Length
30.5
Inside Diameter
75.25
Overall Height
24.25
Wire Length
120
Maximum Height
75.25
Minimum Height
39.25
Cord Length
120 in
Maximum Hanging Length
75.25 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
39.25 in
Canopy Height
0.75 in

Details

Housing Finish
Antique Brass / Black
Lamp Type
E26 T14
Voltage
120 V
Number of Lights
5
Light Type
LED
Collection Name
Savvy
Shade Material
Glass
Item
Single Pendant
Glass Color
Clear
Color Temperature
2200 K
Material
Steel, Glass
Lamp Watts
4 W
For Use With
6.2
Watts
20 W
Rated Life
2,500 hrs
Dimmable
Yes
Collection
Savvy
Lamp Included
Yes
Shade Finish
Clear
ADA Compliant
No
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
40
Lumens
750
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Clear glass goblets are supported by multiple arms of Black and Antique Brass originating from a center collector. This collection is made even more unique by the vintage T14 spiral filament lamps which are supplied with each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.