Zoro Homepage

Scan 1-Light " Wide Black / Satin Brass Wall Sconce

  • Mfr # 21691BKSBR

  • Zoro # G1884238


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Size
Black / Satin Brass
Description/Special Features
17.25" Extension
Overall Length
7.75
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21691BKSBR
Zoro #
G1884238
UPC #
783209222892
Country of Origin
China

Dimensions

Height
6
Width
Aluminum, Acrylic
Size
Black / Satin Brass
Overall Length
7.75
Length
Black / Satin Brass
Overall Height
17.25
Thickness
120
Wire Length
118
Backplate Height
6
Back Plate Height
6 in
Back Plate Width
4.5 in

Details

Dimmable
Yes
Finish
Black / Satin Brass
Item
Wall Sconce
Description/Special Features
17.25" Extension
Lamp Included
Yes
For Use With
2.64
Lamp Watts
6.5 W
Bulb Technology
LED
Voltage
120 V
Shade Material
Acrylic
Number of Bulbs
1
ADA Compliant
No
Collection
Scan
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
6.5
Lumens
455
Watts
7 W
CRI
80
Color Temperature
3000 K
Body Material
Aluminum, Acrylic
Lighting Direction
Down
Dimming Method
Triac CL
Location Rating
Damp
Rated Life
35,000 hrs

Description

Inspired by Mid-Century Modern design, this collection features tapered hoods that conceal LED modules that can be adjusted to direct the light. The Black finish with contrasting Satin Brass accents softens the look to work in a broader range of design. The wall pin up lamps work great at bedside while the floor lamp version is at home next to a chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.